D80B21H

COMPARE

D80B21H

Description
D80B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D80B21H

BDI # 608112

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: Duplex Type
Global Part Number GPN: 30694
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80BTB21H

COMPARE

D80BTB21H

Description
D80BTB21H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80BTB21H

BDI # 608099

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: Taper Lock Bushing
Global Part Number GPN: 30399
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D80R21H

COMPARE

D80R21H

Description
D80R21H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80R21H

BDI # 608154

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: Split Taper Bushing
Global Part Number GPN: 571292
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D80C21H 2-1/2 KW 2SS

COMPARE

D80C21H 2-1/2 KW 2SS

Description
D80C21H 2-1/2 KW 2SS ROLLER SPROCKET ; MTO DBLE STARND HARDEND TEETH 2-1/2"BORE

MARTIN SPROCKET & GR

Part # D80C21H 2-1/2 KW 2SS

BDI # 25881607

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B21H X 2-3/4IN KW SS

COMPARE

D80B21H X 2-3/4IN KW SS

Description
D80B21H X 2-3/4" KW SS SPROCKET ; MTO 80 ANSI 21 TEETH 2-3/4" BORE

MARTIN SPROCKET & GR

Part # D80B21H X 2-3/4IN KW SS

BDI # 25813713

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY