Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Split Taper Bushing
Global Part Number GPN:
571385
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
E80B18H
Description
E80B18H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B18H
BDI # 608683
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Triplex Type
Global Part Number GPN:
30879
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
E80B18H X 2
Description
E80B18H X 2 ROLLER CHAIN SPROCKET ; 2" BORE TRIPLE HARD TEETH
Part # E80B18H X 2
BDI # 21588793
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore