E80B16H
Description
E80B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B16H
BDI # 608681
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Triplex Type
Global Part Number GPN:
30877
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
571383
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Global Part Number GPN:
571382
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
E80B15H
Description
E80B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B15H
BDI # 608680
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Triplex Type
Global Part Number GPN:
30876
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
E80B14H
Description
E80B14H ROLLER CHAIN SPROCKET ; 1" P 14T HT TRIPLE 1" MIN PLAIN BORE
Part # E80B14H
BDI # 608679
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Triplex Type
Global Part Number GPN:
30875
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore