40B20
Description
40B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE
Part # 40B20
BDI # 620176
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36149
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
D60B20H
Description
D60B20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B20H
BDI # 607942
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Duplex Type
Global Part Number GPN:
30667
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
50BS20HT 3/4
Description
50BS20HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS20HT 3/4
BDI # 621413
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
32737
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore