P448M50-2012
Description
P448M50-2012 SPROCKET ; 8MM PITCH 44T 8M-50 BELT 50MM BELT WD
Part # P448M50-2012
BDI # 610356
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577801
Pitch Diameter - Millimeter:
112.05