9S 2 1/8
Description
9S 2 1/8 SLEEVE CPLG FLANGE ; 2-1/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 2 1/8
BDI # 625805
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
60B25
Description
60B25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 3/4" MIN PLAIN BORE
Part # 60B25
BDI # 623474
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
36313
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore