9S 2 1/8
Description
9S 2 1/8 SLEEVE COUPLING FLANGE ; 2-1/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 2 1/8
BDI # 625805
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
60BS23 1 1/2
Description
60BS23 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 23T 1-1/2" BORE
Part # 60BS23 1 1/2
BDI # 622913
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Global Part Number GPN:
34864
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
60B25
Description
60B25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 3/4" MIN PLAIN BORE
Part # 60B25
BDI # 623474
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
36313
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore