ML075 1/2
Description
ML075 1/2 JAW COUPLING HUB ; 1/2" BORE 1-3/4" HUB DIA
Part # ML075 1/2
BDI # 609318
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
35B13
Description
35B13 ROLLER CHAIN SPROCKET ; 3/8" P 13T 1/2" MIN PLAIN BORE
Part # 35B13
BDI # 618910
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Global Part Number GPN:
36105
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore