100B11
Description
100B11 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 11T 1" MIN PLAIN BORE
Part # 100B11
BDI # 614270
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
35931
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
50B11
Description
50B11 ROLLER CHAIN SPROCKET ; 5/8" P 11T 5/8" MIN PLAIN BORE
Part # 50B11
BDI # 621940
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Global Part Number GPN:
36237
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore