40B14
Description
40B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T 1/2" MIN PLAIN BORE
Part # 40B14
BDI # 620164
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
36143
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
35A30
Description
35A30 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 30T A-NO HUB
Part # 35A30
BDI # 618596
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
31613
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
60A27
Description
60A27 ROLLER CHAIN SPROCKET ; 3/4" P 27T 23/32" MIN PLAIN BORE A PLATE
Part # 60A27
BDI # 622617
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Global Part Number GPN:
31789
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
DS40A19
Description
DS40A19 ROLLER CHAIN SPROCKET ; 1/2" P 19T 5/8" MIN PLAIN BORE
Part # DS40A19
BDI # 607030
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
570057
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore