80B48

COMPARE

80B48

Description
80B48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 80B48

BDI # 625239

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.857
Global Part Number GPN: 36399
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80SF54

COMPARE

80SF54

Description
80SF54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF54

BDI # 625371

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.769
Other Features: QD Bushing
Global Part Number GPN: 31135
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
5 5V 1600 E

COMPARE

5 5V 1600 E

Description
5 5V 1600 E V-BELT SHEAVE ; 5 GROOVES 16" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 5V 1600 E

BDI # 621045

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Other Features: QD Bushing | Arm Style
Global Part Number GPN: 580139

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
6 5V 1870 F

COMPARE

6 5V 1870 F

Description
6 5V 1870 F V-BELT SHEAVE ; FIXED PITCH 6 GROOVE 5V 18.7" OD BUSHED

MARTIN SPROCKET & GR

Part # 6 5V 1870 F

BDI # 622428

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Other Features: QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN: 580695

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY