Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581362
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
3 B 80 SK
Description
3 B 80 SK V-BELT SHEAVE ; 3 GROOVES 8.35" OD BUSHED
Part # 3 B 80 SK
BDI # 618205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581368
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
60A36
Description
60A36 ROLLER CHAIN SPROCKET ; 3/4" P 36T 15/16" MIN PLAIN BORE A PLATE
Part # 60A36
BDI # 622629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
31798
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
80TTA24-50
Description
80TTA24-50 ROLLER CHAIN SPROCKET ; 80CHAIN 24T 3IN BORE STEEL 1160RPM
Part # 80TTA24-50
BDI # 625390
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore