60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
D60B22H
Description
D60B22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B22H
BDI # 607944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Duplex Type
Global Part Number GPN:
30669
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
50BS22 1 1/4
Description
50BS22 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-1/4" BORE
Part # 50BS22 1 1/4
BDI # 621434
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34022
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BS22 1
Description
50BS22 1 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1" BORE
Part # 50BS22 1
BDI # 621432
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33198
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50B22
Description
50B22 ROLLER CHAIN SPROCKET ; 5/8" P 22T 3/4" MIN PLAIN BORE
Part # 50B22
BDI # 621963
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Global Part Number GPN:
36249
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore