60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60BS22 1 1/4
Description
60BS22 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 22T 1-1/4" BORE
Part # 60BS22 1 1/4
BDI # 622904
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Global Part Number GPN:
34103
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
22L050
Description
22L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 22L050
BDI # 617633
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573779
Pitch Diameter - Millimeter:
66.7
35BS22 3/4
Description
35BS22 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 22T 3/4" BORE
Part # 35BS22 3/4
BDI # 618720
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Global Part Number GPN:
32547
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
60SDS22
Description
60SDS22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR SDS BUSHING
Part # 60SDS22
BDI # 623633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31060
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed