100R24H
Description
100R24H ROLLER CHAIN SPROCKET ; 1-1/4" P 24T HT BORE FOR R BUSHING
Part # 100R24H
BDI # 614386
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Global Part Number GPN:
571426
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
60BS42 1 3/4
Description
60BS42 1 3/4 ROLLER CHAIN SPROCKET ; 1-3/4" FINISHED BORE 60 CHAIN 42T 1 ROW
Part # 60BS42 1 3/4
BDI # 623126
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
35189
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60B41
Description
60B41 ROLLER CHAIN SPROCKET ; 3/4" P 41T 1" MIN PLAIN BORE
Part # 60B41
BDI # 623495
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Global Part Number GPN:
36329
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
100E25
Description
100E25 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 25T BORE FOR E BUSHING
Part # 100E25
BDI # 614340
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Global Part Number GPN:
31158
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
3 5V 1180 SF
Description
3 5V 1180 SF V-BELT SHEAVE ; 3 GROOVES 11.8" OD BUSHED
Part # 3 5V 1180 SF
BDI # 618317
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581550
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3