2 B 136 SK
Description
2 B 136 SK V-BELT SHEAVE ; 2 GROOVES 13.95" OD BUSHED
Part # 2 B 136 SK
BDI # 616424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580128
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Split Taper Bushing
Global Part Number GPN:
571277
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed