Page 1 of 4

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
24CH2267

COMPARE

24CH2267

Description
24CH2267 BEARING HANGER ; 3-7/16IN SHAFT DIA 25IN LENGTH 6IN WD

MARTIN SPROCKET & GR

Part # 24CH2267

BDI # 617746

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 16.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 419.1

Series: 226
Inch - Metric: Inch
Length - Millimeter: 635
Other Features: 24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 25

Price Inventory : Available to order
Loading Price
QTY
20CH2266

COMPARE

20CH2266

Description
20CH2266 BEARING HANGER ; 3" SHAFT DIA 21" LG 6" WD

MARTIN SPROCKET & GR

Part # 20CH2266

BDI # 617161

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 226
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
9CH2264-O

COMPARE

9CH2264-O

Description
9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2264-O

BDI # 625740

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
14CH2266-O

COMPARE

14CH2266-O

Description
14CH2266-O BEARING HANGER ; 226 SERIES 15" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 14CH2266-O

BDI # 615464

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 226
Inch - Metric: Inch
Length - Millimeter: 381
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 15

Price Inventory : Available to order
Loading Price
QTY