Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6
6 8V 2480 TB
Description
6 8V 2480 TB V-BELT SHEAVE ; 6 GROOVE D-3 TYPE 24.8" OD
Part # 6 8V 2480 TB
BDI # 21917898
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
6 B 124 R
Description
6 B 124 R V-BELT SHEAVE ; 6 GROOVE J-2 TYPE 12.75" OD
Part # 6 B 124 R
BDI # 21917900
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 5V 1400 S
Description
6 5V 1400 S V-BELT SHEAVE ; 6 GROOVE J-2 TYPE 14" OD
Part # 6 5V 1400 S
BDI # 21917896
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
6