14MX63S68-3525

COMPARE

14MX63S68-3525

Description
14MX63S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 68MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX63S68-3525

BDI # 21977638

Features

Pitch Diameter - Inch: 0.435
Flange Outside Diameter - Millimeter: 11.59
Inch - Metric: Metric
Outside Diameter - Inch: 0.431
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 11.053
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY