50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
80BS36 1 1/4
Description
80BS36 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS36 1 1/4
BDI # 624869
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
34178
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
60BTB36
Description
60BTB36 ROLLER CHAIN SPROCKET ; 3/4" P 36T BORE FOR 2012 BUSHING
Part # 60BTB36
BDI # 623435
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32204
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
60B36
Description
60B36 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1" MIN PLAIN BORE
Part # 60B36
BDI # 623490
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
36324
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
50BS36 1
Description
50BS36 1 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1" BORE
Part # 50BS36 1
BDI # 621593
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
33216
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore