50BS48 1 1/2
Description
50BS48 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/2" BORE
Part # 50BS48 1 1/2
BDI # 621722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34822
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
40BTB48
Description
40BTB48 ROLLER CHAIN SPROCKET ; 1/2" 48T BORE FOR 1610 BUSHING
Part # 40BTB48
BDI # 620146
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32078
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
80A48
Description
80A48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A48
BDI # 624442
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Global Part Number GPN:
31873
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
60SF48
Description
60SF48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR SF BUSHING
Part # 60SF48
BDI # 623643
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
QD Bushing
Global Part Number GPN:
31070
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed