8 C 110 F
Description
8 C 110 F V-BELT SHEAVE ; 8 GROOVES 11.4" OD BUSHED
Part # 8 C 110 F
BDI # 624188
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580754
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
8
8 5V 1130 F
Description
8 5V 1130 F V-BELT SHEAVE ; 8 GROOVE 11.3" OD BUSHED 5V BELT
Part # 8 5V 1130 F
BDI # 624270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580747
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8
8 5V 1400 F
Description
8 5V 1400 F V-BELT SHEAVE ; 8 GROOVES 14" OD BUSHED
Part # 8 5V 1400 F
BDI # 624277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580385
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581079
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
8 5V 1870 J
Description
8 5V 1870 J V-BELT SHEAVE ; 8 GROOVE 5V BELT 18.7" OD BUSHED
Part # 8 5V 1870 J
BDI # 624283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581609
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8