DS80A13 1-3/8 KW/SS
Description
DS80A13 1-3/8 KW/SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # DS80A13 1-3/8 KW/SS
BDI # 21445535
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore