100B21
Description
100B21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T 1-5/16" MIN PLAIN BORE
Part # 100B21
BDI # 614290
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
35941
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
120B15
Description
120B15 ROLLER CHAIN SPROCKET ; 1-1/2" P 15T 1-1/4" MIN PLAIN BORE
Part # 120B15
BDI # 615093
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Global Part Number GPN:
35967
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
2052B8
Description
2052B8 ROLLER CHAIN SPROCKET ; 2.359" HUB DIA X 0.625" BORE X 0.343" WD
Part # 2052B8
BDI # 617475
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35850
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
40B18
Description
40B18 ROLLER CHAIN SPROCKET ; 1/2" P 18T 5/8" MIN PLAIN BORE
Part # 40B18
BDI # 620172
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
36147
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
80B12
Description
80B12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE
Part # 80B12
BDI # 625185
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
36363
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore