Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581806
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
2 B 94 SK
Description
2 B 94 SK V-BELT SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED
Part # 2 B 94 SK
BDI # 616480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581318
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 40 SH
Description
2 B 40 SH V-BELT SHEAVE ; 2 GROOVES 4.35" OD BUSHED
Part # 2 B 40 SH
BDI # 616444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581115
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
2 B 62 SDS
Description
2 B 62 SDS V-BELT SHEAVE ; 2 GROOVES 6.55" OD BUSHED
Part # 2 B 62 SDS
BDI # 616466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580442
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581825
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2