S1035 1 KW/2SS
Description
S1035 1 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1035 1 KW/2SS
BDI # 21445614
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9