2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
5 B 136 SF
Description
5 B 136 SF V-BELT SHEAVE ; 5GR B 13.95" OD BORED FOR SF BUSHING
Part # 5 B 136 SF
BDI # 620893
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581444
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
60BS48 1 15/16
Description
60BS48 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS48 1 15/16
BDI # 623202
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Global Part Number GPN:
35366
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
6 C 120 F
Description
6 C 120 F V-BELT SHEAVE ; 6 GROOVES 12.4" OD BUSHED
Part # 6 C 120 F
BDI # 622330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581720
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6