RA10X6

COMPARE

RA10X6

Description
RA10X6 RACK GEAR ; 10 DP PITCH 1" FACE WIDTH 1" THK

MARTIN SPROCKET & GR

Part # RA10X6

BDI # 610761

Features

Overall Thickness - Millimeter: 25.4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Pitch: 10 DP
Length - Millimeter: 1828.8
Other Features: Heavy Backing
Global Part Number GPN: 666380
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
S1011

COMPARE

S1011

Description
S1011 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1011

BDI # 611525

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 1.2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Plain Style | Type B | Minimum Bore 5/8 | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN: 671753
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
S1035 1 KW/2SS

COMPARE

S1035 1 KW/2SS

Description
S1035 1 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S1035 1 KW/2SS

BDI # 21445614

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 88.9

Price Inventory : Available to order
Loading Price
QTY