60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
6 D 180 J
Description
6 D 180 J V-BELT SHEAVE ; 6 GROOVE D BELT 18.64" OD BUSHED
Part # 6 D 180 J
BDI # 622375
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.64
Outside Diameter - Millimeter:
473.456
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580257
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
6