60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
35B23
Description
35B23 ROLLER CHAIN SPROCKET ; 3/8" P 23T 1/2" MIN PLAIN BORE
Part # 35B23
BDI # 618929
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Global Part Number GPN:
36115
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
D50B12H
Description
D50B12H ROLLER CHAIN SPROCKET ; 5/8" P 12T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D50B12H
BDI # 607834
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Duplex Type
Global Part Number GPN:
30623
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
35B30
Description
35B30 ROLLER CHAIN SPROCKET ; 3/8" P 30T 1/2" MIN PLAIN BORE
Part # 35B30
BDI # 618940
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
36121
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
35B48
Description
35B48 ROLLER CHAIN SPROCKET ; 3/8" P 48T 5/8" MIN PLAIN BORE
Part # 35B48
BDI # 618951
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Global Part Number GPN:
36128
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore