50BS12 1
Description
50BS12 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T 1" BORE
Part # 50BS12 1
BDI # 621247
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33169
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
40BS12 3/4
Description
40BS12 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 12T 3/4" BORE
Part # 40BS12 3/4
BDI # 619517
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
32583
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40BS12 1
Description
40BS12 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1" BORE
Part # 40BS12 1
BDI # 619515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
33042
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
D50B12H
Description
D50B12H ROLLER CHAIN SPROCKET ; 5/8" P 12T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D50B12H
BDI # 607834
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Duplex Type
Global Part Number GPN:
30623
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
35B12
Description
35B12 ROLLER CHAIN SPROCKET ; 3/8" P 12T 1/2" MIN PLAIN BORE
Part # 35B12
BDI # 618908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Global Part Number GPN:
36104
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore