40SDS40
Description
40SDS40 ROLLER CHAIN SPROCKET ; 1/2" P 40T BORE FOR SDS BUSHING
Part # 40SDS40
BDI # 620323
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30928
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
35BS40 X 1-1/2
Description
35BS40 X 1-1/2 CHAIN SPROCKET ; 35 ANSI 40 TEETH 1-1/2" BORE
Part # 35BS40 X 1-1/2
BDI # 23238588
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore