50BS45 1 7/16
Description
50BS45 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 45T 1-7/16" BORE
Part # 50BS45 1 7/16
BDI # 621700
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
34547
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
80BTB26H
Description
80BTB26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR 2517 BUSHING
Part # 80BTB26H
BDI # 625164
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32248
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
80A28 X 3.152
Description
80A28 X 3.152 ROLLER CHAIN SPROCKET ; 1IN PITCH 28 TEETH 3.152IN BORE
Part # 80A28 X 3.152
BDI # 22135641
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore