40A24
Description
40A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 40A24
BDI # 619435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31641
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
50A30
Description
50A30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 21/32" MIN PLAIN BORE A PLATE
Part # 50A30
BDI # 621170
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
31732
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
80A28 X 3.152
Description
80A28 X 3.152 ROLLER CHAIN SPROCKET ; 1IN PITCH 28 TEETH 3.152IN BORE
Part # 80A28 X 3.152
BDI # 22135641
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore