35B26
Description
35B26 ROLLER CHAIN SPROCKET ; 3/8" P 26T 1/2" MIN PLAIN BORE
Part # 35B26
BDI # 618935
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Global Part Number GPN:
36118
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
50B26
Description
50B26 ROLLER CHAIN SPROCKET ; 5/8" P 26T 3/4" MIN PLAIN BORE
Part # 50B26
BDI # 621971
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Global Part Number GPN:
36253
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore