60BS19HT 1 3/8
Description
60BS19HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS19HT 1 3/8
BDI # 622869
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34300
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
6018 1 3/4
Description
6018 1 3/4 CHAIN COUPLING HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
E 2 3/16
Description
E 2 3/16 QD BUSHING ; 2-3/16" BORE 3.834" OD 2-5/8" LTB
Part # E 2 3/16
BDI # 608203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
464396
Bushing Series:
E
50BS18 1
Description
50BS18 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1" BORE
Part # 50BS18 1
BDI # 621353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33186
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
50BS20 1
Description
50BS20 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T 1" BORE
Part # 50BS20 1
BDI # 621395
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33192
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore