40BS15 3/4
Description
40BS15 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 15T 3/4" BORE
Part # 40BS15 3/4
BDI # 619552
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
32592
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
40BS15 1
Description
40BS15 1 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1" BORE
Part # 40BS15 1
BDI # 619547
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
33048
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
50BS15 1 1/4
Description
50BS15 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-1/4" BORE
Part # 50BS15 1 1/4
BDI # 621291
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34001
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50JA15
Description
50JA15 ROLLER CHAIN SPROCKET ; 50 CHAIN 15 TEETH 1 ROW
Part # 50JA15
BDI # 622061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30998
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50BS15HT 1 3/8
Description
50BS15HT 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T HT 1-3/8" BORE
Part # 50BS15HT 1 3/8
BDI # 621304
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34216
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore