60BS32H
Description
60BS32H RLR CHAIN SPROCKET ; HARDENED TEETH CHAIN NO.60
Part # 60BS32H
BDI # 24864748
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore