4 5V 2360 F
Description
4 5V 2360 F V-BELT SHEAVE ; 4 GROOVE 23.6" OD BUSHED 5V BELT
Part # 4 5V 2360 F
BDI # 619329
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581288
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
80E72
Description
80E72 ROLLER CHAIN SPROCKET ; 1" P 72T BORE FOR E BUSHING
Part # 80E72
BDI # 625270
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
QD Bushing
Global Part Number GPN:
31097
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
5 C 200 F
Description
5 C 200 F V-BELT SHEAVE ; 5 GROOVE C BELT 20.4" OD BUSHED
Part # 5 C 200 F
BDI # 620964
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580216
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5