50BTB28H
Description
50BTB28H ROLLER CHAIN SPROCKET ; 5/8" P 28T HT BORE FOR 2012 BUSHING
Part # 50BTB28H
BDI # 621921
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32147
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
50BTB28
Description
50BTB28 ROLLER CHAIN SPROCKET ; 5/8" P 28T BORE FOR 2012 BUSHING
Part # 50BTB28
BDI # 621920
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32146
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
40BTB28
Description
40BTB28 ROLLER CHAIN SPROCKET ; 1/2" 28T BORE FOR 1610 BUSHING
Part # 40BTB28
BDI # 620136
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32068
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
QD Bushing
Global Part Number GPN:
31182
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
80SF28
Description
80SF28 ROLLER CHAIN SPROCKET ; 1" P 28T BORE FOR SF BUSHING
Part # 80SF28
BDI # 625358
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
QD Bushing
Global Part Number GPN:
31122
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed