40BB35H 5/8
Description
40BB35H 5/8 IDLER SPROCKET ; IDLER 5/8" BORE 40 CHAIN SIZE 35T
Part # 40BB35H 5/8
BDI # 619491
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.86
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
50BTB35
Description
50BTB35 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORE FOR 2012 BUSHING
Part # 50BTB35
BDI # 621925
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32151
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed