5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
35B15
Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE
Part # 35B15
BDI # 618914
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36107
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Pilot Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.875
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.375
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
47.625
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Global Part Number GPN:
570144
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
P248M20-JA
Description
P248M20-JA SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P248M20-JA
BDI # 610153
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577643
Pitch Diameter - Millimeter:
61.12