40A48
Description
40A48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 23/32" MIN PLAIN BORE A PLATE
Part # 40A48
BDI # 619465
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
31665
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
50A48
Description
50A48 ROLLER CHAIN SPROCKET ; 5/8" P 45T 15/16" MIN PLAIN BORE A PLATE
Part # 50A48
BDI # 621192
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
31750
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore