Features
Pilot Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.563
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
2.75
Other Features:
7/16-14 Tapped Hole | 3 Tapped Half Circle Hole | Used With Plate Sprocket
Pilot Length - Inch:
0.45
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
69.85
08BTB24H
Description
08BTB24H ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T HT BORE FOR 1610 BUSHING
Part # 08BTB24H
BDI # 613356
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569139
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
50BTB15
Description
50BTB15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR 1210 BUSHING
Part # 50BTB15
BDI # 621894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32120
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed