40BTB17H
Description
40BTB17H ROLLER CHAIN SPROCKET ; 1/2" 17T HT BORE FOR 1210 BUSHING
Part # 40BTB17H
BDI # 620117
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32049
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
80BTB17H
Description
80BTB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2012 BUSHING
Part # 80BTB17H
BDI # 625146
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32230
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
08BTB17H
Description
08BTB17H ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T HT BORE FOR 1210 BUSHING
Part # 08BTB17H
BDI # 613349
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570209
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
50BTB17
Description
50BTB17 ROLLER CHAIN SPROCKET ; 5/8" P 17T BORE FOR 1610 BUSHING
Part # 50BTB17
BDI # 621898
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32124
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
60BTB17
Description
60BTB17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR 1610 BUSHING
Part # 60BTB17
BDI # 623407
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32176
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed