6 5V 1320 TB

COMPARE

6 5V 1320 TB

Description
6 5V 1320 TB V-BELT SHEAVE ; 6 GROOVE 13.2" OD BUSHED 5V BELT

MARTIN SPROCKET & GR

Part # 6 5V 1320 TB

BDI # 622421

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.2
Outside Diameter - Millimeter: 335.28
Other Features: Taper Lock Bushing | Web Style
Global Part Number GPN: 580645

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 3535
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
6 B 62 SK

COMPARE

6 B 62 SK

Description
6 B 62 SK V-BELT SHEAVE ; 6 GROOVES 6.55" OD BUSHED

MARTIN SPROCKET & GR

Part # 6 B 62 SK

BDI # 622310

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.55
Outside Diameter - Millimeter: 166.37
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581078

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY