Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
6018 1 1/2
Description
6018 1 1/2 CHAIN COUPLING HUB ; 1-1/2" BORE 3-1/2" HUB DIA
Part # 6018 1 1/2
BDI # 623689
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
50BS18 1 5/8
Description
50BS18 1 5/8 ROLLER CHAIN SPROCKET ; 50 CHAIN 18T B-HUB ONE SIDE 1.625" FB
Part # 50BS18 1 5/8
BDI # 621359
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
34989
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
40BS18 1
Description
40BS18 1 ROLLER CHAIN SPROCKET ; 1/2" P 18T 1" BORE
Part # 40BS18 1
BDI # 619591
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
33057
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
40BS18 3/4
Description
40BS18 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 18T 3/4" BORE
Part # 40BS18 3/4
BDI # 619598
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
32601
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore