40BS23HT 1 1/2
Description
40BS23HT 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS23HT 1 1/2
BDI # 619702
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
34710
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
50BTB23H
Description
50BTB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # 50BTB23H
BDI # 621911
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32137
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
50BS23HT 1
Description
50BS23HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 23T HT 1" BORE
Part # 50BS23HT 1
BDI # 621458
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33201
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
E50B23H
Description
E50B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B23H
BDI # 608561
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Triplex Type
Global Part Number GPN:
30839
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
60BS23 1 7/16
Description
60BS23 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 23T 1-7/16" BORE
Part # 60BS23 1 7/16
BDI # 622921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Global Part Number GPN:
34594
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore