80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
80B36
Description
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE
Part # 80B36
BDI # 625226
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
36387
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
60BS32 1 3/16
Description
60BS32 1 3/16 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-3/16" BORE
Part # 60BS32 1 3/16
BDI # 623007
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
33830
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
6 5V 1320 TB
Description
6 5V 1320 TB V-BELT SHEAVE ; 6 GROOVE 13.2" OD BUSHED 5V BELT
Part # 6 5V 1320 TB
BDI # 622421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580645
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
6
60BS40 1 15/16
Description
60BS40 1 15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE 60 CHAIN 40 TEETH 1 ROW
Part # 60BS40 1 15/16
BDI # 623098
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Global Part Number GPN:
35358
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore