6 5V 1320 TB
Description
6 5V 1320 TB V-BELT SHEAVE ; 6 GROOVE 13.2" OD BUSHED 5V BELT
Part # 6 5V 1320 TB
BDI # 622421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580645
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
6
100E32
Description
100E32 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 32T BORE FOR E BUSHING
Part # 100E32
BDI # 614350
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
QD Bushing
Global Part Number GPN:
31163
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed